- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 3 3/16" Shaft
- 3 3/4" Base to Center
- 10" Bolt Centers
features
- Cast iron housing
- Two-bolt base
- Expansion
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| Bolt Hole Spacing - Width | N/A |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Misalignment Range | ±2° |
| Bolt Hole Spacing | 10 in |
| Base Width | 3 7/16 in |
| Overall Width | 4 3/8 in |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Size Code | B456 |
| Shaft Dia. | 3.1875 in |
| Housing Height | 7 1/2 in |
| Temperature Range [Max] | 200 °F |
| Housing Width | 3 7/16 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Center of Bearing to Front of Inner Ring | 2 21/32 in |
| RPM [Max] | 1650 rpm |
| Length Through Bore | 4.375 in |
| Base Height | 2 1/4 in |
| Inch/Metric | Inch |
| End Type | Open End |
| Bolt Hole Length | 1 5/8 in |
| Temperature Range [Min] | -20 °F |
| Bearing Design | Expansion |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Heavy-Duty |
| Center of Bearing to End of Cover | 3 in |
| Collar O.D. | 5 in |
| Bolt Size | 7/8 in |
| Housing Material | Cast Iron |
| Series | B22400 |
| Base Length | 13 in |
| Collar Extension | 15/16 in |
| Weight | 47.25 LB |
| EAN or UPC | 662327111786 |

