- Solid Pillow Block
| Handle / Housing Material | Cast Iron |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Expansion |
| Series | B22400 |
| Shaft Dia. | 2.9375 in |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Weight | 26.5 LB |
| EAN or UPC | 793699726053 |

