- Solid Pillow Block
| Locking Device | Single Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Series | B22400 |
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Shaft Dia. | 2.4375 in |
| Bearing Design | Expansion |
| Weight | 18.5 LB |
| EAN or UPC | 793699890945 |

