Skip to content Skip to navigation menu
Link-BeltPEB22419HK44C4

PEB22419HK44C4

Solid Pillow Block
Item #103621502
  • Solid Pillow Block
Link-BeltPEB22419HK44C4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solid Pillow Block
Seal Type Clearance Seals
Locking Device Single Setscrew Locking Collar
Bearing Design Expansion
Shaft Dia. 1.1875 in
Series B22400
Flange Type 2-Bolt Flange
Bearing Type Spherical Roller Bearing
Handle / Housing Material Cast Iron
Weight 8.0 LB
EAN or UPC 793699682199
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison