- Pillow Block
| Bolt Size | 1 in |
| Duty | Heavy-Duty |
| Series | 300 |
| Bolt Hole Spacing | 14 1/2 in |
| Center of Bearing to Front of Inner Ring | 3 39/64 in |
| Housing Height | 11 1/16 in |
| Handle / Housing Material | Cast Iron |
| Dynamic Load Rating | 45000 lbf |
| Grease Fitting Size | 1/8 in NPT |
| Temperature Range [Max] | 225 °F |
| Base Width | 5 in |
| Flange Type | 2-Bolt Flange |
| Length Through Bore | 5.90625 in |
| Shaft Dia. | 3.9375 in |
| Locking Device | Adapter Mounted |
| Base Length | 17 5/16 in |
| Seal Type | Clearance Seals |
| Bearing Design | Expansion |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 1 1/2 in |
| Base Height | 2 9/16 in |
| Weight | 98.0 LB |
| EAN or UPC | 662864297097 |

