- Pillow Block
| Duty | Heavy-Duty |
| Bolt Hole Length | 1 5/8 in |
| Bearing Design | Expansion |
| Bearing Type | Ball Bearing |
| Length Through Bore | 5.35938 in |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 3.4375 in |
| Base Height | 2 1/4 in |
| Series | 300 |
| Center of Bearing to Front of Inner Ring | 3 11/32 in |
| Bolt Hole Spacing | 12 7/8 in |
| Grease Fitting Size | 1/8 in NPT |
| Base Width | 5 in |
| Handle / Housing Material | Cast Iron |
| Base Length | 16 1/8 in |
| Flange Type | 2-Bolt Flange |
| Dynamic Load Rating | 35070 lbf |
| Bolt Size | 1 in |
| Seal Type | Clearance Seals |
| Temperature Range [Max] | 225 °F |
| Housing Height | 10 1/16 in |
| Weight | 77.0 LB |
| EAN or UPC | 662864297080 |

