- Pillow Block
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing | 12 in |
| Base Width | 4 in |
| Bearing Design | Expansion |
| Center of Bearing to Front of Inner Ring | 2 53/64 in |
| Locking Device | Adapter Mounted |
| Seal Type | Clearance Seals |
| Dynamic Load Rating | 26140 lbf |
| Base Length | 15 1/8 in |
| Housing Height | 8 3/8 in |
| Bolt Size | 7/8 in |
| Shaft Dia. | 2.9375 in |
| Length Through Bore | 4.53125 in |
| Series | 300 |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Handle / Housing Material | Cast Iron |
| Base Height | 1 3/4 in |
| Bolt Hole Length | 1 5/8 in |
| Grease Fitting Size | 1/8 in NPT |
| Duty | Heavy-Duty |
| Weight | 47.0 LB |
| EAN or UPC | 662864297066 |

