Skip to content Skip to navigation menu
Link-BeltPB226M75HK81

PB226M75HK81

Solid Pillow Block
Item #104420547
  • Solid Pillow Block
Link-BeltPB226M75HK81
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solid Pillow Block
Flange Type 4-Bolt Flange
Bearing Design Fixed
Seal Type Clearance Seals
Locking Device Adapter Mounted
Handle / Housing Material Cast Iron
Shaft Dia. 75 mm
Bearing Type Spherical Roller Bearing
Series B22600
Weight 26.09 LB
EAN or UPC 698210039530
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison