- Solid Pillow Block
| Flange Type | 4-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Adapter Mounted |
| Seal Type | Clearance Seals |
| Series | B22600 |
| Shaft Dia. | 70 mm |
| Bearing Design | Fixed |
| Handle / Housing Material | Cast Iron |
| Weight | 26.09 LB |
| EAN or UPC | 793699914641 |

