- Solid Pillow Block
| Bearing Design | Fixed |
| Locking Device | Adapter Mounted |
| Handle / Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Bearing Type | Spherical Roller Bearing |
| Series | B22600 |
| Shaft Dia. | 60 mm |
| Flange Type | 2-Bolt Flange |
| Weight | 17.0 LB |
| EAN or UPC | 793699914634 |

