- Solid Pillow Block
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 55 mm |
| Locking Device | Adapter Mounted |
| Bearing Design | Fixed |
| Handle / Housing Material | Cast Iron |
| Series | B22600 |
| Weight | 14.33 LB |
| EAN or UPC | 698210047733 |

