- Solid Pillow Block
| Series | B22600 |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Locking Device | Adapter Mounted |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Fixed |
| Shaft Dia. | 3.4375 in |
| Handle / Housing Material | Cast Iron |
| Weight | 43.4 LB |
| EAN or UPC | 793699289954 |

