- Solid Pillow Block
| Series | B22600 |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Fixed |
| Shaft Dia. | 1.9375 in |
| Locking Device | Adapter Mounted |
| Weight | 12.0 LB |
| EAN or UPC | 662327988395 |

