- Solid Pillow Block
| Series | B22600 |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Fixed |
| Locking Device | Adapter Mounted |
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 1.6875 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bearing Type | Spherical Roller Bearing |
| Weight | 9.21 LB |
| EAN or UPC | 793699541311 |

