- Solid Pillow Block
| Bearing Design | Non-Expansion |
| Series | B22500 |
| Shaft Dia. | 4.4375 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Handle / Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Locking Device | Double Setscrew Locking Collar |
| Weight | 88.0 LB |
| EAN or UPC | 662864306775 |

