Link-Belt
PB22551FH
P-B22500FH Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #102065236
features
- Cast iron housing
- Four-bolt base
- Fixed
- Self-aligning
- Two spring locking collars
- Factory adjusted and sealed
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Min] | -20 °F |
| Misalignment Range | ±2° |
| Housing Material | Cast Iron |
| Seal Type | Labyrinth Seals |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 200 °F |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Series | P-B22500FH Series |
| Housing Construction | 1 Piece |
| Weight | 60.5 LB |
| EAN or UPC | 662327110994 |
