- Solid Pillow Block
| Seal Type | Spring Loaded Heavy Contact Seals |
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 2.4375 in |
| Locking Device | Double Setscrew Locking Collar |
| Bearing Design | Fixed |
| Series | B22500 |
| Bearing Type | Spherical Roller Bearing |
| Weight | 25.0 LB |
| EAN or UPC | 662327429904 |

