Skip to content Skip to navigation menu
Link-BeltPB224M70H

PB224M70H

P-B22400H Series Spherical Roller Bearing Cast Iron Pillow Block
Item #102053020
  • 2-Bolt Pillow Block
  • Spherical Roller Bearing
  • 70.0000 mm Shaft
  • 82.550 mm Base to Center
  • 206.400 mm Bolt Centers
  • Cast Iron
  • Setscrew Locking Collar
  • Clearance Seals
  • Non-Expansion Type
+ Show More + Show Less
Link-BeltPB224M70H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Pillow Block
  • Spherical Roller Bearing
  • 70.0000 mm Shaft
  • 82.550 mm Base to Center
  • 206.400 mm Bolt Centers

features

  • Fixed
  • Two-bolt base
  • Self-aligning
  • Spring locking collar
  • Factory adjusted and sealed
  • Corrosion-resistant powder coating
  • Filled-interchangeable seals
  • Float configuration available upon request
Base Width 81 mm
Bolt Hole Spacing 206.4 mm
Mounted Unit Duty Heavy-Duty
End Type Open End
Bolt Hole Length 27 mm
Center of Bearing to End of Cover 70.6 mm
Housing Material Cast Iron
Misalignment Range ±2°
Lubrication Relubricatable
Center of Bearing to Front of Inner Ring 61.9 mm
Size Code B448
Temperature Range [Max] 200 °F
Collar O.D. 4 3/16 in
Seal Type Clearance Seals
RPM [Max] 1950 rpm
Base Length 265.1 mm
Bearing Design Non-Expansion
Bolt Holes 2
Housing Height 163.5 mm
Bolt Size 20 mm
Shaft Dia. 70 mm
Temperature Range [Min] -20 °F
Housing Construction 1 Piece
Series B22400
Length Through Bore 101.6 mm
Collar Extension 21.4 mm
Inch/Metric Metric
Bearing Type Spherical Roller Bearing
Locking Device Setscrew Locking Collar
Housing Width 3 3/16 in
Overall Width 4 in
Pillow Block Type Thru-Bolt
Base Height 57.2 mm
Weight 28.0 LB
EAN or UPC 662327428860
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison