Link-Belt
PB224M55H
P-B22400H Series Spherical Roller Bearing Cast Iron Pillow Block
Item #102139875
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 55.0000 mm Shaft
- 63.500 mm Base to Center
- 171.400 mm Bolt Centers
features
- Float configuration available upon request
- Two-bolt base
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
- Corrosion-resistant powder coating
- Fixed
- Filled-interchangeable seals
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 171.4 mm |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Misalignment Range | ±2° |
| Bearing Design | Non-Expansion |
| Overall Width | 3 5/16 in |
| Bolt Holes | 2 |
| Seal Type | Clearance Seals |
| RPM [Max] | 2500 rpm |
| Base Height | 41.3 mm |
| Center of Bearing to End of Cover | 61.9 mm |
| Length Through Bore | 84.14 mm |
| Collar O.D. | 3 3/8 in |
| Temperature Range [Max] | 200 °F |
| Housing Width | 2 9/16 in |
| Size Code | B436 |
| Temperature Range [Min] | -20 °F |
| Bolt Hole Length | 23.8 mm |
| Collar Extension | 19.8 mm |
| Inch/Metric | Metric |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 55 mm |
| Center of Bearing to Front of Inner Ring | 52.4 mm |
| Base Width | 65.1 mm |
| Series | B22400 |
| Housing Height | 127 mm |
| Lubrication | Relubricatable |
| Base Length | 219.08 mm |
| Bearing Type | Spherical Roller Bearing |
| Bolt Size | 16 mm |
| Weight | 12.285 LB |
| EAN or UPC | 662327424800 |
