Link-Belt
PB224M50E
P-B22400H Series Spherical Roller Bearing Cast Iron Pillow Block
Item #101607160
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 50.0000 mm Shaft
- 57.150 mm Base to Center
- 158.800 mm Bolt Centers
features
- Fixed
- Two-bolt base
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
- Corrosion-resistant powder coating
- Filled-interchangeable seals
- Float configuration available upon request
| Bolt Holes | 2 |
| Collar Extension | 16.7 mm |
| RPM [Max] | 2150 rpm |
| Base Length | 206.38 mm |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Heavy Contact Seals |
| Collar O.D. | 2 15/16 in |
| Bolt Size | 16 mm |
| Mounted Unit Duty | Heavy-Duty |
| Overall Width | 3 1/8 in |
| Temperature Range [Max] | 225 °F |
| Housing Width | 2 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Height | 115.9 mm |
| Bolt Hole Length | 23.8 mm |
| Size Code | B432 |
| Base Width | 63.5 mm |
| Housing Construction | 1 Piece |
| Center of Bearing to Front of Inner Ring | 48.4 mm |
| Center of Bearing to End of Cover | 57.9 mm |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 158.8 mm |
| Length Through Bore | 79.38 mm |
| Temperature Range [Min] | -20 °F |
| Misalignment Range | ±2° |
| End Type | Open End |
| Shaft Dia. | 50 mm |
| Series | B22400 |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Base Height | 34.9 mm |
| Bearing Design | Non-Expansion |
| Weight | 12.0 LB |
| EAN or UPC | 662327403195 |
