Link-Belt
PB224M35H
P-B22400H Series Spherical Roller Bearing Cast Iron Pillow Block
Item #102168289
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 35.0000 mm Shaft
- 47.620 mm Base to Center
- 127.000 mm Bolt Centers
features
- Fixed
- Two-bolt base
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
- Corrosion-resistant powder coating
- Filled-interchangeable seals
- Float configuration available upon request
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 127 mm |
| Bolt Holes | 2 |
| Overall Width | 2 7/8 in |
| Series | B22400 |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Center of Bearing to Front of Inner Ring | 45.2 mm |
| Length Through Bore | 73.02 mm |
| Housing Height | 93.7 mm |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Base Length | 166.69 mm |
| Seal Type | Clearance Seals |
| Temperature Range [Min] | -20 °F |
| Center of Bearing to End of Cover | 55.6 mm |
| Inch/Metric | Metric |
| Collar Extension | 16.7 mm |
| Housing Width | 2 1/4 in |
| Size Code | B424 |
| Housing Construction | 1 Piece |
| Collar O.D. | 2 1/2 in |
| Bolt Size | 12 mm |
| Base Height | 30.2 mm |
| Shaft Dia. | 35 mm |
| Misalignment Range | ±2° |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Temperature Range [Max] | 200 °F |
| RPM [Max] | 3600 rpm |
| Bolt Hole Length | 20.6 mm |
| Base Width | 57.2 mm |
| Weight | 6.3 LB |
| EAN or UPC | 662327942366 |
