Link-Belt
PB224M100H
P-B22400H Series Spherical Roller Bearing Cast Iron Pillow Block
Item #102177606
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 100.0000 mm Shaft
- 107.950 mm Base to Center
- 298.400 mm Bolt Centers
features
- Fixed
- Two-bolt base
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
- Corrosion-resistant powder coating
- Filled-interchangeable seals
- Float configuration available upon request
| Base Height | 66.7 mm |
| Collar Extension | 27 mm |
| Bolt Holes | 2 |
| Temperature Range [Min] | -20 °F |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Center of Bearing to End of Cover | 87.3 mm |
| Bearing Type | Spherical Roller Bearing |
| Size Code | B464 |
| Series | B22400 |
| Lubrication | Relubricatable |
| Collar O.D. | 5 29/32 in |
| Misalignment Range | ±2° |
| Center of Bearing to Front of Inner Ring | 77.8 mm |
| Locking Device | Setscrew Locking Collar |
| RPM [Max] | 1400 rpm |
| Length Through Bore | 128.59 mm |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Metric |
| Housing Height | 215.9 mm |
| Bearing Design | Non-Expansion |
| Bolt Size | 24 mm |
| Bolt Hole Spacing | 298.4 mm |
| Temperature Range [Max] | 200 °F |
| End Type | Open End |
| Shaft Dia. | 100 mm |
| Bolt Hole Length | 57.2 mm |
| Seal Type | Clearance Seals |
| Overall Width | 5 1/16 in |
| Base Length | 387.4 mm |
| Base Width | 106.4 mm |
| Housing Width | 4 in |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 61.4 LB |
| EAN or UPC | 662327466886 |
