- Solid Pillow Block
| Flange Type | 4-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 3.4375 in |
| Series | B22400 |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Weight | 43.75 LB |
| EAN or UPC | 662327999674 |

