- Solid Pillow Block
| Locking Device | Single Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 2.9375 in |
| Series | B22400 |
| Seal Type | Clearance Seals |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Bearing Type | Spherical Roller Bearing |
| Weight | 29.16 LB |
| EAN or UPC | 793699128093 |

