- Solid Pillow Block
| Locking Device | Single Setscrew Locking Collar |
| Series | B22400 |
| Shaft Dia. | 2.1875 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Fixed |
| Weight | 13.869 LB |
| EAN or UPC | 793699503609 |

