- Solid Pillow Block
| Seal Type | Clearance Seals |
| End Type | Closed End |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Single Setscrew Locking Collar |
| Series | B22400 |
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 2.1875 in |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| Weight | 16.7 LB |
| EAN or UPC | 662327429331 |

