- Solid Pillow Block
| Shaft Dia. | 1.9375 in |
| Flange Type | 2-Bolt Flange |
| Seal Type | Triple Lip Contact seals |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Series | B22400 |
| End Type | Closed End |
| Weight | 12.7 LB |
| EAN or UPC | 793699458299 |

