- Solid Pillow Block
| Series | B22400 |
| Locking Device | Single Setscrew Locking Collar |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 1.6875 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Weight | 9.8 LB |
| EAN or UPC | 698210046859 |

