- Solid Pillow Block
| Locking Device | Single Setscrew Locking Collar |
| Series | B22400 |
| Seal Type | Clearance Seals |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 1.625 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Fixed |
| Weight | 9.4 LB |
| EAN or UPC | 662327477387 |

