- Pillow Block
| Bearing Type | Ball Bearing |
| Base Height | 1 5/8 in |
| Locking Device | Adapter Mounted |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Bolt Size | 7/8 in |
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 2.6875 in |
| Seal Type | Clearance Seals |
| Center of Bearing to Front of Inner Ring | 2 45/64 in |
| Length Through Bore | 4.25 in |
| Duty | Heavy-Duty |
| Bolt Hole Spacing | 11 13/16 in |
| Series | 300 |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Length | 1 5/8 in |
| Base Length | 14 5/8 in |
| Grease Fitting Size | 1/8 in NPT |
| Housing Height | 7 3/4 in |
| Dynamic Load Rating | 23420 lbf |
| Base Width | 3 3/4 in |
| Weight | 35.5 LB |
| EAN or UPC | 662864296861 |

