- Pillow Block
| Shaft Dia. | 1.75 in |
| Handle / Housing Material | Cast Iron |
| Series | 200 |
| Duty | Standard-Duty |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Seal Type | Triple Lip Contact seals |
| Locking Device | Eccentric Cam Locking Collar |
| Flange Type | 2-Bolt Flange |
| Weight | 4.542 LB |
| EAN or UPC | 662327472627 |

