- Pillow Block
| Duty | Standard-Duty |
| Bolt Hole Spacing | 4 5/8 in |
| Bearing Type | Ball Bearing |
| Housing Height | 3 5/16 in |
| Bolt Hole Length | 15/16 in |
| Series | 200 |
| Length Through Bore | 1.90625 in |
| Center of Bearing to End of Cover | 1 35/64 in |
| Bearing Design | Non-Expansion |
| Bolt Size | 1/2 in |
| Locking Device | Eccentric Cam Locking Collar |
| Base Length | 6 5/16 in |
| Temperature Range [Max] | 225 °F |
| Center of Bearing to Front of Inner Ring | 1 3/16 in |
| Overall Width | 1 3/4 in |
| Flange Type | 2-Bolt Flange |
| Base Width | 1 5/8 in |
| Shaft Dia. | 1.1875 in |
| Grease Fitting Size | 1/8 in NPT |
| Dynamic Load Rating | 4390 lbf |
| Handle / Housing Material | Cast Iron |
| Base Height | 11/16 in |
| Seal Type | Clearance Seals |
| Weight | 2.9 LB |
| EAN or UPC | 662327425234 |

