- Pillow Block
| Locking Device | Eccentric Cam Locking Collar |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 0.6875 in |
| Seal Type | Low Rotational Torque Seals |
| Handle / Housing Material | Cast Iron |
| Series | 200 |
| Duty | Standard-Duty |
| Weight | 1.3 LB |
| EAN or UPC | 793699244670 |

