Skip to content Skip to navigation menu
Link-BeltP3W2E32E

P3W2E32E

P3-W200U Series Intermediate Ball Bearing Pillow Block
Item #102150214
  • 2-Bolt Pillow Block
  • Ball Bearing
  • 2" Shaft
  • 2 1/4" Base to Center
  • 6 3/16" Bolt Centers
  • Cast Iron
  • Eccentric Locking Collar
  • Contact Seals
  • Non-Expansion Type
+ Show More + Show Less
Link-BeltP3W2E32E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Pillow Block
  • Ball Bearing
  • 2" Shaft
  • 2 1/4" Base to Center
  • 6 3/16" Bolt Centers
Seal Type Contact Seals
Length Through Bore 1.71875 in
Pillow Block Type Thru-Bolt
Bolt Size 5/8 in
Housing Material Cast Iron
Center of Bearing to End of Cover 1 25/32 in
Shaft Dia. 2 in
Bolt Holes 2
Lubrication Relubricatable
Bearing Type Ball Bearing
Bolt Hole Spacing 6 3/16 in
Locking Device Eccentric Locking Collar
Inch/Metric Inch
Housing Height 4 1/2 in
Base Height 7/8 in
Series 200
Size Code 210
End Type Open End
Housing Construction 1 Piece
Bearing Design Non-Expansion
RPM [Max] 3600 rpm
Bolt Hole Length 15/16 in
Mounted Unit Duty Intermediate-Duty
Base Length 7 7/8 in
Base Width 2 1/8 in
Weight 6.0 LB
EAN or UPC 793699342949
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison