
- 2-Bolt Pillow Block
- Ball Bearing
- 1 1/2" Shaft
- 2" Base to Center
- 5 3/8" Bolt Centers
features
- Cast iron housing
- Standard backing height
- Alignable
- Eccentric cam locking collar
- Relubricatable
- Extended inner ring
Length Through Bore | 1.71875 in |
Size Code | 208 |
Base Length | 7 1/16 in |
Bearing Type | Ball Bearing |
Seal Type | Contact Seals |
Bolt Hole Length | 15/16 in |
Lubrication | Relubricatable |
Housing Height | 4 in |
Mounted Unit Duty | Intermediate-Duty |
Housing Construction | 1 Piece |
Bolt Hole Spacing | 5 3/8 in |
Center of Bearing to End of Cover | 1 41/64 in |
Inch/Metric | Inch |
Bolt Hole Spacing - Width | N/A |
Bolt Holes | 2 |
Shaft Dia. | 1.5 in |
Base Width | 1 7/8 in |
Temperature Range [Max] | 200 °F |
RPM [Max] | 4500 rpm |
Bolt Size | 1/2 in |
Housing Material | Cast Iron |
Series | 200 |
End Type | Open End |
Collar O.D. | 2 3/8 in |
Pillow Block Type | Thru-Bolt |
Base Height | 13/16 in |
Overall Width | 1 7/8 in |
Housing Width | 1 7/8 in |
Bearing Design | Non-Expansion |
Locking Device | Eccentric Locking Collar |
Weight | 4.52 LB |
EAN or UPC | 662327121563 |
