
- 2-Bolt Pillow Block
- Ball Bearing
- 1 3/8" Shaft
- 1 7/8" Base to Center
- 4 15/16" Bolt Centers
features
- Cast iron housing
- Standard backing height
- Alignable
- Eccentric cam locking collar
- Relubricatable
- Extended inner ring
Pillow Block Type | Thru-Bolt |
Series | 200 |
Bearing Design | Non-Expansion |
Bolt Holes | 2 |
End Type | Open End |
Base Height | 13/16 in |
Size Code | 207 |
Locking Device | Eccentric Locking Collar |
Base Length | 6 3/8 in |
Bolt Hole Spacing | 4 15/16 in |
RPM [Max] | 4800 rpm |
Mounted Unit Duty | Intermediate-Duty |
Overall Width | 1 7/8 in |
Lubrication | Relubricatable |
Housing Height | 3 11/16 in |
Seal Type | Contact Seals |
Housing Construction | 1 Piece |
Housing Width | 1 7/8 in |
Length Through Bore | 1.53125 in |
Base Width | 1 7/8 in |
Shaft Dia. | 1.375 in |
Bearing Type | Ball Bearing |
Center of Bearing to End of Cover | 1 35/64 in |
Bolt Size | 1/2 in |
Bolt Hole Spacing - Width | N/A |
Collar O.D. | 2 3/16 in |
Inch/Metric | Inch |
Temperature Range [Max] | 200 °F |
Bolt Hole Length | 13/16 in |
Housing Material | Cast Iron |
Weight | 2.25 LB |
EAN or UPC | 662327121532 |
