- 2-Bolt Pillow Block
- Ball Bearing
- 1 1/4" Shaft
- 1 7/8" Base to Center
- 4 15/16" Bolt Centers
features
- Cast iron housing
- Standard backing height
- Alignable
- Eccentric cam locking collar
- Relubricatable
- Extended inner ring
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 4 15/16 in |
| Housing Construction | 1 Piece |
| Size Code | 207 |
| Housing Material | Cast Iron |
| RPM [Max] | 4800 rpm |
| Base Height | 13/16 in |
| Bolt Hole Length | 13/16 in |
| Bearing Design | Non-Expansion |
| Housing Height | 3 11/16 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Intermediate-Duty |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Inch/Metric | Inch |
| Shaft Dia. | 1.25 in |
| Seal Type | Contact Seals |
| Base Width | 1 7/8 in |
| Bolt Size | 1/2 in |
| Overall Width | 1 7/8 in |
| Lubrication | Relubricatable |
| Series | 200 |
| Bolt Hole Spacing - Width | N/A |
| Collar O.D. | 2 3/16 in |
| Center of Bearing to End of Cover | 1 35/64 in |
| Bolt Holes | 2 |
| Housing Width | 1 7/8 in |
| Temperature Range [Max] | 200 °F |
| Base Length | 6 3/8 in |
| Length Through Bore | 1.53125 in |
| Weight | 3.612 LB |
| EAN or UPC | 662327121518 |

