
- 2-Bolt Pillow Block
- Ball Bearing
- 3/4" Shaft
- 1 5/16" Base to Center
- 3 7/8" Bolt Centers
features
- Cast iron housing
- Standard backing height
- Alignable
- Eccentric cam locking collar
- Relubricatable
- Extended inner ring
Seal Type | Contact Seals |
Bolt Holes | 2 |
Housing Material | Cast Iron |
Base Length | 5 1/8 in |
Bolt Hole Spacing - Width | N/A |
Center of Bearing to End of Cover | 1 19/64 in |
Inch/Metric | Inch |
Bolt Hole Spacing | 3 7/8 in |
Collar O.D. | 1 5/16 in |
Housing Construction | 1 Piece |
Size Code | 204 |
Pillow Block Type | Thru-Bolt |
End Type | Open End |
Bearing Design | Non-Expansion |
Series | 200 |
Housing Width | 1 1/2 in |
Bolt Size | 3/8 in |
Bearing Type | Ball Bearing |
Overall Width | 1 1/2 in |
Shaft Dia. | 0.75 in |
Lubrication | Relubricatable |
Housing Height | 2 19/32 in |
Mounted Unit Duty | Intermediate-Duty |
Bolt Hole Length | 11/16 in |
Base Width | 1 1/2 in |
Base Height | 1/2 in |
Temperature Range [Max] | 200 °F |
Locking Device | Eccentric Locking Collar |
Length Through Bore | 1.21875 in |
RPM [Max] | 7500 rpm |
Weight | 1.55 LB |
EAN or UPC | 793699283143 |
