- 2-Bolt Pillow Block
- Ball Bearing
- 35.0000 mm Shaft
- 47.620 mm Base to Center
- 125.400 mm Bolt Centers
features
- Cast iron housing
- Standard backing height
- Wide inner ring for increased shaft stability
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Corrosion-resistant powder coating
| Size Code | 207 |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Length Through Bore | 44.85 mm |
| Overall Width | 1 7/8 in |
| Base Width | 47.6 mm |
| Base Height | 20.6 mm |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 125.4 mm |
| RPM [Max] | 4800 rpm |
| Inch/Metric | Metric |
| Housing Width | 1 7/8 in |
| Center of Bearing to End of Cover | 39.3 mm |
| Bolt Size | 12 mm |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 200 °F |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Housing Height | 93.7 mm |
| Shaft Dia. | 35 mm |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Length | 20.6 mm |
| Series | 200 |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Base Length | 161.9 mm |
| Center of Bearing to Front of Inner Ring | 28.2 mm |
| Bearing Design | Non-Expansion |
| Weight | 3.5 LB |
| EAN or UPC | 662327701239 |

