- Pillow Block
| Bolt Hole Spacing | 11 7/8 in |
| Grease Fitting Size | 1/8 in NPT |
| Housing Height | 8 7/8 in |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Base Height | 1 13/16 in |
| Base Width | 4 1/4 in |
| Duty | Standard-Duty |
| End Type | Closed End |
| Bolt Size | 7/8 in |
| Handle / Housing Material | Cast Iron |
| Series | 200 |
| Static Load Rating [Max] | 20900 lbf |
| Overall Width | 5 15/16 in |
| Bearing Design | Non-Expansion |
| Center of Bearing to Front of Inner Ring | 2 37/64 in |
| Length Through Bore | 4.25 in |
| Shaft Dia. | 3.9375 in |
| Size Code | 220 |
| Bolt Hole Length | 1 7/8 in |
| Center of Bearing to End of Cover | 3 1/64 in |
| Seal Type | Single Lip Contact Seals |
| Locking Device | Setscrew Locking |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 27560 lbf |
| Weight | 52.0 LB |
| EAN or UPC | 793699139389 |

