- Pillow Block
| Series | 200 |
| Temperature Range [Max] | 225 °F |
| Handle / Housing Material | Cast Iron |
| Duty | Standard-Duty |
| Base Width | 3 1/4 in |
| Bolt Hole Spacing | 8 7/8 in |
| Locking Device | Setscrew Locking |
| Center of Bearing to End of Cover | 2 7/32 in |
| Grease Fitting Size | 1/8 in NPT |
| Housing Height | 6 1/2 in |
| Static Load Rating [Max] | 11100 lbf |
| Seal Type | Single Lip Contact Seals |
| Dynamic Load Rating | 15080 lbf |
| Overall Width | 4 5/8 in |
| Flange Type | 2-Bolt Flange |
| End Type | Closed End |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.9375 in |
| Bolt Hole Length | 1 5/16 in |
| Center of Bearing to Front of Inner Ring | 1 13/16 in |
| Bolt Size | 3/4 in |
| Size Code | 215 |
| Base Height | 1 3/8 in |
| Bearing Type | Ball Bearing |
| Length Through Bore | 2.875 in |
| Weight | 7.29 LB |
| EAN or UPC | 793699130577 |

