- 2-Bolt Pillow Block
- Ball Bearing
- 2 3/4" Shaft
- 3 1/4" Base to Center
- 8 7/8" Bolt Centers
features
- Cast iron housing
- Standard backing height
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring for increased shaft stability
- Corrosion-resistant powder coating
| Series | 200 |
| End Type | Open End |
| Overall Width | 3 1/4 in |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Base Height | 1 3/8 in |
| Bolt Hole Spacing - Width | N/A |
| Bolt Size | 3/4 in |
| Bolt Hole Spacing | 8 7/8 in |
| Center of Bearing to End of Cover | 2 7/32 in |
| Collar O.D. | 4 5/8 in |
| Center of Bearing to Front of Inner Ring | 1 13/16 in |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Base Length | 11 3/4 in |
| Bearing Type | Ball Bearing |
| Housing Height | 6 1/2 in |
| RPM [Max] | 3300 rpm |
| Bolt Hole Length | 1 5/16 in |
| Size Code | 215 |
| Temperature Range [Max] | 200 °F |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Housing Width | 3 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Base Width | 3 1/4 in |
| Shaft Dia. | 2.75 in |
| Housing Material | Cast Iron |
| Length Through Bore | 2.875 in |
| Weight | 16.065 LB |
| EAN or UPC | 793699130522 |

