- Pillow Block
| Bolt Hole Spacing | 8 1/8 in |
| End Type | Closed End |
| Bearing Type | Ball Bearing |
| Handle / Housing Material | Cast Iron |
| Series | 200 |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Length | 1 3/16 in |
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 12920 lbf |
| Flange Type | 2-Bolt Flange |
| Size Code | 213 |
| Static Load Rating [Max] | 9010 lbf |
| Housing Height | 6 in |
| Base Width | 2 7/8 in |
| Center of Bearing to Front of Inner Ring | 1 11/16 in |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Size | 3/4 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 2.6875 in |
| Center of Bearing to End of Cover | 2 1/16 in |
| Base Height | 1 5/16 in |
| Shaft Dia. | 2.5 in |
| Duty | Standard-Duty |
| Overall Width | 4 3/16 in |
| Seal Type | Single Lip Contact Seals |
| Weight | 15.65 LB |
| EAN or UPC | 793699908190 |

