- Pillow Block
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 2.1875 in |
| Locking Device | Setscrew Locking |
| Flange Type | 2-Bolt Flange |
| Series | 200 |
| Duty | Standard-Duty |
| Seal Type | Single Lip Contact Seals |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Weight | 12.5 LB |
| EAN or UPC | 793699083910 |

