- Pillow Block
| Bearing Design | Non-Expansion |
| Series | 200 |
| Locking Device | Setscrew Locking |
| Bearing Type | Ball Bearing |
| Handle / Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Flange Type | 2-Bolt Flange |
| Duty | Standard-Duty |
| Shaft Dia. | 2 in |
| Weight | 8.1 LB |
| EAN or UPC | 662327121242 |

