- Pillow Block
| Duty | Standard-Duty |
| Locking Device | Setscrew Locking |
| Shaft Dia. | 1.9375 in |
| Seal Type | Triple Lip Contact seals |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Series | 200 |
| Bearing Type | Ball Bearing |
| Handle / Housing Material | Cast Iron |
| Weight | 6.1 LB |
| EAN or UPC | 793699939583 |

