- Pillow Block
| Shaft Dia. | 1.6875 in |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Series | 200 |
| Seal Type | Clearance Seals |
| Duty | Standard-Duty |
| Weight | 5.3 LB |
| EAN or UPC | 793699504071 |

