- Pillow Block
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Lubrication | High Temperature Grease |
| Duty | Standard-Duty |
| Shape | Square |
| Shaft Dia. | 1.4375 in |
| Handle / Housing Material | Cast Iron |
| Locking Device | Setscrew Locking |
| Bearing Design | Expansion |
| Seal Type | Clearance Seals |
| Series | 200 |
| Weight | 3.5 LB |
| EAN or UPC | 662327424558 |

