- 2-Bolt Pillow Block
- Ball Bearing
- 1 1/4" Shaft
- 1 7/8" Base to Center
- 4 15/16" Bolt Centers
features
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring for increased shaft stability
- Standard backing height
- Alignable
- Cast iron housing
- Corrosion-resistant powder coating
| Bolt Holes | 2 |
| Inch/Metric | Inch |
| Base Height | 13/16 in |
| Bolt Hole Length | 13/16 in |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Clearance Seals |
| Bolt Hole Spacing | 4 15/16 in |
| RPM [Max] | 6850 rpm |
| Base Width | 1 7/8 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Housing Width | 1 7/8 in |
| Center of Bearing to Front of Inner Ring | 1 7/64 in |
| Bolt Hole Spacing - Width | N/A |
| Size Code | 207 |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 200 °F |
| Overall Width | 1 7/8 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.25 in |
| Housing Height | 3 11/16 in |
| Pillow Block Type | Thru-Bolt |
| Base Length | 6 3/8 in |
| Series | 200 |
| Center of Bearing to End of Cover | 1 35/64 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 1.76563 in |
| Bolt Size | 1/2 in |
| Bearing Insert | UG220NL |
| Bearing Design | Non-Expansion |
| Weight | 3.0 LB |
| EAN or UPC | 662327120887 |

