- 2-Bolt Pillow Block
- Ball Bearing
- 1 1/8" Shaft
- 1 11/16" Base to Center
- 4 5/8" Bolt Centers
features
- Cast iron housing
- Standard backing height
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring for increased shaft stability
- Corrosion-resistant powder coating
| Bearing Insert | UG218NL |
| End Type | Open End |
| Housing Height | 3 5/16 in |
| Bolt Size | 1/2 in |
| Base Height | 11/16 in |
| Shaft Dia. | 1 1/8 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing - Width | N/A |
| Center of Bearing to End of Cover | 1 29/64 in |
| Bolt Hole Length | 15/16 in |
| RPM [Max] | 8,000 rpm 5,600 rpm |
| Base Width | 1 5/8 in |
| Overall Width | 1 3/4 in |
| Size Code | 206 |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Center of Bearing to Front of Inner Ring | 61/64 in |
| Length Through Bore | 1 9/16 in |
| Pillow Block Type | Thru-Bolt |
| Center Line to Base Dimension [Min] | 1 11/16 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 4 5/8 in |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Temperature Range [Max] | 200 °F |
| Series | 200 |
| Housing Width | 1 3/4 in |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals, Contact Seals |
| Base Length | 6 5/16 in |
| Weight | 1.05 LB |
| EAN or UPC | 662327120818 |

